Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DisplayPort Cable, Latches, 4Kx2K, M/M, 3ft

  • Mfr # P580-003

  • Zoro # G5193645


product price: $15.05
/ea

Key Features

Cable Type
DisplayPort
Cable Length
3 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-003
Zoro #
G5193645
UPC #
037332160485
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft
Length
3 ft.
Overall Length
3 ft
Cable Diameter
0.236 in

Details

Cable Type
DisplayPort
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
1
Standards
REACH, RoHS Compliant, WEEE
Item
A/V Cable
Features
Molded, HDCP, DPCP
For Use With
Digital Video and Audio Connections
Connector Type
Male to Male
Jacket Color
Black
End 2 Number of Connections
1
Frequency - Maximum
60 Hz
Cable Color
Black
End 1 Connection Type
DisplayPort Male
Operating Temperature - Maximum
113 Degrees F
End 1 Number of Connections
1
End 2 Connection Type
DisplayPort Male
Conductor Material
Copper
Device Supported
Audio/Video Device, Monitor, Notebook, Projector, Computer
Data Transfer Rate
10.8-Gbit/s
Maximum Resolution
3840 x 2160
Connection A
1 x DisplayPort Digital Audio/Video - Male
Connection B
1 x DisplayPort Digital Audio/Video - Male
Shielding
Yes
Shielding Material
Foil

Description

DisplayPort Cable, Standards REACH, RoHS Compliant, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.