Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DisplayPort Cable, Latches, 4Kx2K, M/M, 6ft

  • Mfr # P580-006

  • Zoro # G5193636


product price: $16.45
/ea

Key Features

Cable Type
DisplayPort
Jacket Material
PVC
Color
Black
Number of Cables
1
Standards
HDCP, DPCP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-006
Zoro #
G5193636
UPC #
037332145963
Country of Origin
Viet Nam

Dimensions

Length
6 ft.
Overall Length
6 ft
Cable Diameter
0.236 in
Cable Length
6 ft

Details

Cable Type
DisplayPort
Jacket Material
PVC
Color
Black
Number of Cables
1
Standards
HDCP, DPCP
Item
A/V Cable
For Use With
Digital Video and Audio Connections
Features
3840 x 2160/1080P Resolution
Connector Type
Male to Male
Jacket Color
Black
Shielded
Unshielded
End 1 Number of Connections
1
End 2 Connection Type
DisplayPort Male
Frequency - Maximum
60 Hz
Operating Temperature - Maximum
113 Degrees F
Conductor Gauge
30 AWG
Cable Color
Black
End 1 Connection Type
DisplayPort Male
End 2 Number of Connections
1
Connection B
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Home Theater System, Computer, Monitor, Audio/Video Device
Conductor Material
Copper
Maximum Resolution
3840 x 2160
Connection A
1 x DisplayPort Digital Audio/Video - Male

Description

DisplayPort Cable, Standards REACH, RoHS Compliant, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.