Zoro Homepage

DisplayPort Cable, Latches, M/F, 6ft

  • Mfr # P579-006

  • Zoro # G5193660


product price: $34.29
/ea

Key Features

Cable Type
DisplayPort
Cable Length
6 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P579-006
Zoro #
G5193660
UPC #
037332185839
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
DisplayPort Cable,Latches,M/F,6ft
Features
Supports Displayport V1.2
Connector Type
Male to Female

Description

DisplayPort Cable,Latches,M/F,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.