Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DisplayPort Cable, Latches, M/M, 20ft

  • Mfr # P580-020

  • Zoro # G5193609


product price: $41.99
/ea

Key Features

Cable Type
DisplayPort
Cable Length
20 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-020
Zoro #
G5193609
UPC #
037332176561
Country of Origin
Viet Nam

Dimensions

Cable Length
20 ft
Length
20 ft.
Overall Length
20 ft
Cable Diameter
0.287 in

Details

Cable Type
DisplayPort
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
1
Standards
VESA
Item
A/V Cable
For Use With
Digital Video and Audio Connections
Connector Type
Male to Male
Features
Flexible, Molded, DPCP, HDCP, EMI/RF Protection
Jacket Color
Black
Frequency - Maximum
60 Hz
End 2 Connection Type
DisplayPort Male
End 1 Number of Connections
1
Cable Color
Black
End 1 Connection Type
DisplayPort Male
Operating Temperature - Maximum
113 Degrees F
End 2 Number of Connections
1
Environmentally Friendly
Yes
Maximum Resolution
2560 x 1600
Shielding
Yes
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device
Conductor Material
Copper
Data Transfer Rate
10.8-Gbit/s

Description

DisplayPort Cable, Standards REACH, RoHS Compliant, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.