DisplayPort Cable, Latches, M/M, 25ft
Mfr # P580-025
Zoro # G5193590
product price: $57.65
/eaKey Features
Cable Type
DisplayPort
Cable Length
25 ft
Color
Black
Number of Cables
1
Standards
VESA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P580-025
Zoro #
G5193590
UPC #
037332176554
Country of Origin
China
Dimensions
Cable Length
25 ft
Length
25 ft.
Details
Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
VESA
Item
A/V Cable
Features
Flexible, HDCP, DPCP
Connector Type
Male to Male
Product Type
A/V Cable
Maximum Resolution
1920 x 1200
Device Supported
Monitor, Audio/Video Device
Connector Plating
Gold
Environmentally Friendly
Yes
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Shielding
Yes
Conductor Material
Copper
Shielding Material
Foil
Data Transfer Rate
10.8-Gbit/s
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Male
Description
DisplayPort Cable,Latches,M/M,25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.