Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DisplayPort Cable, Latches, M/M, 30ft

  • Mfr # P580-030

  • Zoro # G5193581


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Cable Type
DisplayPort
Cable Length
30 ft
Color
Black
Conductor Size
28 AWG
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-030
Zoro #
G5193581
UPC #
037332185846
Country of Origin
China

Dimensions

Cable Length
30 ft
Conductor Size
28 AWG
Length
30 ft.

Details

Cable Type
DisplayPort
Color
Black
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Aluminum/Mylar Shielding
Standards
RoHS Compliant
Item
A/V Cable
For Use With
HDCP
Features
Supports Displayport V1.2
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
A/V Cable
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
Home Theater System, Monitor, Audio Device
Environmentally Friendly
Yes

Description

DisplayPort Cable,Latches,M/M,30ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.