DisplayPort Cable, Latches, M/M, 50ft
Mfr # P580-050
Zoro # G5193575
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Cable Type
DisplayPort
Cable Length
50 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P580-050
Zoro #
G5193575
UPC #
037332176578
Country of Origin
China
Dimensions
Cable Length
50 ft
Length
50 ft.
Details
Cable Type
DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
DisplayPort Cable,Latches,M/M,50ft
Connector Type
Male to Male
For Use With
HDCP
Features
Supports Displayport V1.2
Product Type
A/V Cable
Description
DisplayPort Cable,Latches,M/M,50ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.