Zoro Homepage

DISPLAYPORT DUAL-MONITOR EXTERNAL VIDEO

  • Mfr # U344-001-DP-4K

  • Zoro # G6777165


product price: $90.55
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB 3.0
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U344-001-DP-4K Graphic Adapter, Driver CD, Owner's Manual
Width
1 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U344-001-DP-4K
Zoro #
G6777165
UPC #
037332209542
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Height
0.4 in
Overall Depth
3.2 in
Depth
3.2 in

Details

Item
Graphic Adapter
End 1 Connection Type
USB 3.0
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U344-001-DP-4K Graphic Adapter, Driver CD, Owner's Manual
Environmentally Friendly
Yes
Connector on First End Details
USB 3.0
Connector on Second End Details
DisplayPort, 1 x DisplayPort
Adapter Type
DisplayPort/USB
Package Contents
U344-001-DP-4K Graphic Adapter, Driver CD, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB SuperSpeed DisplayPort External Moni

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.