
DISPLAYPORT EXTENSION CABLE WITH LATCHES, 4K X 2K 60 HZ, M/F, 15-FT.
Mfr # P579-015
Zoro # G215190289
product price: $40.89
/eaKey Features
Cable Type
DisplayPort
Cable Length
15 ft
Shielding
Yes
Features
Noise Protection, Flexible, EMI/RF Protection, Strain Relief, Locking Latch, Molded, Corrosion Resistant
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P579-015
Zoro #
G215190289
UPC #
37332202024
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Cable Type
DisplayPort
Shielding
Yes
Item
A/V Cable
Features
Noise Protection, Flexible, EMI/RF Protection, Strain Relief, Locking Latch, Molded, Corrosion Resistant
Contact Plating
Gold
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Female
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Connector Plating
Gold
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, TV
Environmentally Friendly
Yes
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Female
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.