Zoro Homepage

DISPLAYPORT EXTENSION CABLE WITH LATCHES, 4K X 2K 60 HZ, M/F, 3-FT.

  • Mfr # P579-003

  • Zoro # G515190286


product price: $34.29
/ea

Key Features

Cable Type
DisplayPort
Cable Length
3 ft
Shielding
Yes
Features
Strain Relief, Molded, EMI/RF Protection, Noise Protection, Corrosion Resistant, Locking Latch, Flexible
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P579-003
Zoro #
G515190286
UPC #
37332202000
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort
Shielding
Yes
Item
A/V Cable
Features
Strain Relief, Molded, EMI/RF Protection, Noise Protection, Corrosion Resistant, Locking Latch, Flexible
Contact Plating
Gold
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Device Supported
Monitor, TV, Audio/Video Device
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Connector Plating
Nickel
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Female
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.