Zoro Homepage

DISPLAYPORT HDMI OVER CAT6 EXTENDER KIT

  • Mfr # B127A-1A1-BDBH

  • Zoro # G714877810


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Inputs
1
Receiver Height
1.06"
Number of Network (RJ-45) Ports
2
Package Contents
(1) Transmitter, (1) Receiver, External Power Supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International Plug Adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual
Transmitter Depth
2.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1A1-BDBH
Zoro #
G714877810
UPC #
37332258656
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
1.06"
Transmitter Depth
2.46"
Transmitter Width
4.53"
Transmitter Height
1.06"
Receiver Depth
2.46"
Receiver Width
4.53"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.