
DISPLAYPORT IP KVM CONSOLE 8PORT 17IN 1U
Mfr # B030-DP08-17DIP
Zoro # G514882991
product price: $4,731.99
/ea
Free Shipping & Returns
Key Features
Width
18.9"
Depth
26.8"
Height
1.7"
Screen Resolution
1920 x 1080
KVM Switch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B030-DP08-17DIP
Zoro #
G514882991
UPC #
37332258700
Country of Origin
Taiwan, Province of China
Dimensions
Width
18.9"
Depth
26.8"
Height
1.7"
Screen Size
17"
Rack Height
1U
Details
Item
LCD Rack Console
Screen Resolution
1920 x 1080
KVM Switch
Yes
Number of Computers Supported
8
Package Contents
B030-DP08-17DIP 8-Port DisplayPort KVM Switch Console, 2 x DisplayPort cables, 6 ft., 2 x USB 2.0-A/B cables, 6 ft., RJ11 firmware upgrade cable, C13 to NEMA 5-15P Power Cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
Device Type
LCD Rack Console
Environmentally Friendly
Yes
USB
Yes
Display Screen Type
LCD
Keyboard
Yes
Number of USB Ports
10
Pointing Device Type
TouchPad
Screen Mode
Full HD
Aspect Ratio
16:09
DisplayPort
Yes
Platform Supported
Linux, Unix, Mac, PC
Color
Black
Product Material
Metal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.