Zoro Homepage

Displayport Kvm Cable Kit 3 In, P783-006

  • Mfr # P783-006

  • Zoro # G5266826


product price: $35.15
/ea

Key Features

Color
Black
Storage Temperature Range
5 to 140F (-15 to 60C)
Side A - Connector 1
3.5MM (MALE); DISPLAYPORT (MALE); USB A (MALE)
USB Specification
USB 2.0 (up to 480 Mbps)
Displayport Specification
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P783-006
Zoro #
G5266826
UPC #
37332241382
Country of Origin
China

Dimensions

Cable Length (ft.)
6
Cable Length (in.)
72

Details

Color
Black
Storage Temperature Range
5 to 140F (-15 to 60C)
Side A - Connector 1
3.5MM (MALE); DISPLAYPORT (MALE); USB A (MALE)
USB Specification
USB 2.0 (up to 480 Mbps)
Displayport Specification
1.2
Max Supported Video Resolution
3840 x 2160P @ 60 Hz (4K x 2K)
Technology
DisplayPort; USB
Operating Temperature Range
14 to 122F (-10 to 50C)
HDCP Specification
2.2
Contact Plating
Gold
Side B - Connector 1
3.5MM (MALE); DISPLAYPORT (MALE); USB B (MALE)
Relative Humidity
0 to 90% RH, Non-Condensing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.