Zoro Homepage

Displayport Kvm Cable Kit 4K U, P783-010-U

  • Mfr # P783-010-U

  • Zoro # G5507163


product price: $39.69
/ea

Key Features

Features
HDCP 2.2
Color
Black
Product Type
KVM Cable
Cable Length
10 ft
Compatibility
Tripp Lite B002-HD1AC4 KVM Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P783-010-U
Zoro #
G5507163
UPC #
37332241665
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Features
HDCP 2.2
Color
Black
Product Type
KVM Cable
Compatibility
Tripp Lite B002-HD1AC4 KVM Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.