Zoro Homepage

DISPLAYPORT KVM CONSOLE 8-PORT 17IN 1U

  • Mfr # B030-DP08-17D

  • Zoro # G814883032


product price: $4,433.99
/ea
Free Shipping & Returns

Key Features

Width
18.9"
Depth
26.8"
Height
1.7"
Package Contents
B030-DP08-17D 8-Port DisplayPort KVM Switch Console, (2) DisplayPort cables, 6-ft., (2) USB 2.0-A/B cables, 6-ft., RJ11 firmware upgrade cable, C13 to NEMA 5-15P power cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
Keyboard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B030-DP08-17D
Zoro #
G814883032
UPC #
37332258724
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.9"
Depth
26.8"
Height
1.7"
Screen Size
17"
Rack Height
1U

Details

Item
LCD Rack Console
Package Contents
B030-DP08-17D 8-Port DisplayPort KVM Switch Console, (2) DisplayPort cables, 6-ft., (2) USB 2.0-A/B cables, 6-ft., RJ11 firmware upgrade cable, C13 to NEMA 5-15P power cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
Keyboard
Yes
Number of USB Ports
10
Aspect Ratio
0.672917
DisplayPort
Yes
Environmentally Friendly
Yes
Number of Computers Supported
8
Screen Resolution
1920 x 1080
USB
Yes
KVM Switch
Yes
Device Type
LCD Rack Console
Platform Supported
Unix, Mac, Linux, PC
Display Screen Type
LCD
Screen Mode
Full HD
Pointing Device Type
TouchPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.