
DISPLAYPORT KVM SWITCH DUAL-DISPLAY 2-PORT 4K60HZ USB 3.2 GEN 1
Mfr # B006-DP2UA2
Zoro # G314878163
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Depth
6.1"
Height
13.2"
Width
1.7"
Number of DisplayPorts
6
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B006-DP2UA2
Zoro #
G314878163
UPC #
37332265937
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6.1"
Height
13.2"
Width
1.7"
Details
Item
KVM Switchbox
Number of DisplayPorts
6
Environmentally Friendly
Yes
Input Voltage Range
100-240V
Package Contents
B006-DP2UA2 DisplayPort Dual-Display KVM Switch, External power supply (Input: 100-240V, 50/60 Hz, 1.2A; Output: 12V 3.33A), 4 x Rubber foot pads, Quick Start Guide
Number of Network (RJ-45) Ports
1
Number of Local Users Supported
1
USB
Yes
Number of Computers Supported
2
DisplayPort
Yes
Frequency
60 Hz, 50 Hz
Number of USB Ports
6
Network (RJ-45)
Yes
Maximum Video Resolution
409(6) 2160
Max. Resolution
4096 x 2160
Mount Type
Rack-mountable, Desktop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.