Zoro Homepage

Displayport Over Fiber Extende, B127F-1A1-SM-DD

  • Mfr # B127F-1A1-SM-DD

  • Zoro # G5259494


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Rackmountable
Yes
Displayport Specification
1.2a
HDMI Specification
2
HDR Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127F-1A1-SM-DD
Zoro #
G5259494
UPC #
37332239174
Country of Origin
China

Dimensions

Wavelength
1310nm
Receiver Unit Dimensions (hwd / in.)
1.06 x 4.53 x 2.46
Transmitter Unit Dimensions (hwd / in.)
1.06 x 4.53 x 2.46
External Power Supply Cord Length (ft.)
4.5

Details

Color
Black
Rackmountable
Yes
Displayport Specification
1.2a
HDMI Specification
2
HDR Support
Yes
EDID Compatible
Yes
External Power Supply Certifications
CCC; CE; FCC; GS; TUV; UL; cUL
Material of Construction
Metal
External Power Supply Input Specs (V / Hz / A)
100-240,50/60Hz, 0.35A
Voltage Compatibility (VAC)
100; 110; 120; 125; 127; 200; 208; 220; 230; 240
IR Remote Extension Support
Yes
Mode Type
Singlemode
HDCP Specification
2.2
Storage Temperature Range
5 to 122°F (-15 to 50°C)
Certifications
Tested to CE, FCC, REACH, RoHS
Audio Specification
True uncompressed 8-channel LPCM, AC-3, DTS digital audio
Max Supported Video Resolution
4K x 2K (3840 x 2160) @30Hz
RS-232 Serial Extension Support
Yes
External Power Supply Output Specs (V / A)
5V/2A
Side A - Connector 2
DISPLAYPORT (FEMALE); HDMI (FEMALE); LC DUPLEX (FEMALE)
Side A - Connector 1
(2) 3.5MM (FEMALE); MICRO-USB B (FEMALE)
Operating Temperature Range
32 to 113F (0 to 45C)
Relative Humidity
0% to 85% RH, Non-Condensing
External Power Supply Plug(s)
AS/NZS 3112 Australia; BS 1363 UK; CEE 7/16 Schuko; NEMA 1-15P North America
Technology
DisplayPort; HDMI; HDR
Side B - Connector 2
DISPLAYPORT (FEMALE); LC DUPLEX (FEMALE)
Side B - Connector 1
(2) 3.5MM (FEMALE); (2) USB A (FEMALE)
External Power Supply DC Barrel Connector Specs
OD: 5.5 x 2.1 x 7.5mm, Positive Pin, Negative Sleeve
LED Indicators
Tx: x3 ORANGE (Link Indicator, Local, Signal Transmission), x1 Green (Power) RX: x1 Orange (Link Indicator), x1 Green (Power)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.