Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT TO DVI-D CABLE ADAPTER, SINGLE-LINK ADAPTER WITH LATCHES M/M, 15 F

  • Mfr # P581-015

  • Zoro # G614883355


product price: $38.29
/ea

Key Features

Cable Length
15 ft
Cable Type
DisplayPort/DVI-D
Features
Passive, Molded, Locking Latch
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P581-015
Zoro #
G614883355
UPC #
37332213570
Country of Origin
Viet Nam

Dimensions

Cable Length
15 ft

Details

Cable Type
DisplayPort/DVI-D
Features
Passive, Molded, Locking Latch
Item
Video Cable
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Ultrabook, Monitor, TV, Projector, Notebook, Video Device
Color
Black
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
1920 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.