Zoro Homepage

DISPLAYPORT TO DVI-D CABLE ADAPTER, SINGLE-LINK ADAPTER WITH LATCHES M/M, 3 FT

  • Mfr # P581-003

  • Zoro # G814883414


product price: $15.99
/ea

Key Features

Contact Plating
Gold
Cable Type
DisplayPort/DVI-D
Color
Black
Features
Molded, Passive, Locking Latch
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P581-003
Zoro #
G814883414
UPC #
37332213563
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Contact Plating
Gold
Cable Type
DisplayPort/DVI-D
Color
Black
Features
Molded, Passive, Locking Latch
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
1920 x 1200
Device Supported
Monitor, Projector, TV, Ultrabook, Video Device, Notebook
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Item
Video Cable
Connector Plating
Nickel
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.