
DISPLAYPORT TO HDMI 2.0 ACTIVE ADAPTER CONVERTER M/F UHD 4K at 60HZ
Mfr # P136-06N-H2V2
Zoro # G314897508
product price: $32.89
/eaKey Features
Connector Plating
Gold
Cable Type
DisplayPort/HDMI
Supported Resolution
3840 x 2160
Device Supported
Projector, Audio/Video Device, Monitor, TV, Graphics Card
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136-06N-H2V2
Zoro #
G314897508
UPC #
37332200334
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Connector Plating
Gold
Cable Type
DisplayPort/HDMI
Supported Resolution
3840 x 2160
Device Supported
Projector, Audio/Video Device, Monitor, TV, Graphics Card
Contact Plating
Gold
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Features
Strain Relief, Active, Molded
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Description
TRIPP LITE DISPLAYPORT TO HDMI 2.0 ACTIVE ADAPTER CONVERTER M/F UHD 4K@60HZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.