
DISPLAYPORT TO HDMI ADAPTER CONVERTER DP TO HDMI M/F
Mfr # P136-000-1
Zoro # G915440172
product price:Â $19.29
/eaKey Features
Recycled
No
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Adapter Type
DisplayPort/HDMI
Width
0.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136-000-1
Zoro #
G915440172
UPC #
37332184788
Country of Origin
Viet Nam
Dimensions
Width
0.7 in
Height
0.4 in
Depth
2.2 in
Details
Recycled
No
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Adapter Type
DisplayPort/HDMI
Color
Black
Connector on First End Details
(1) DisplayPort Digital Audio/Video Male
Item
A/V Adapter
Features
Molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.