
DISPLAYPORT TO MINI DISPLAYPORT CABLE ADAPTER, 4K X 2K/3840 X 2160 M/F, 6 IN.
Mfr # P134-06N-MDP
Zoro # G315190097
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Contact Plating
Gold
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Graphics Card
Connector Plating
Gold
Features
Strain Relief, Molded, Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134-06N-MDP
Zoro #
G315190097
UPC #
37332198624
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Contact Plating
Gold
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Graphics Card
Connector Plating
Gold
Features
Strain Relief, Molded, Plug & Play
Connector on Second End Details
(1) Mini DisplayPort Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Cable Type
DisplayPort/Mini DisplayPort
Color
White
Item
A/V Cable
Supported Resolutions
3840 x 2160
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.