DISPLAYPORT TO VGA ADAPTER ACTIVE CONVERTER DP TO VGA M/F DPORT 1.2

  • Mfr # P134-000-VGA-V2

  • Zoro # G714879166


product price:  $19.99
/ea

Key Features

Color
Black
Features
Molded
Maximum Resolution Supported
1920 x 1200
Adapter Type
DisplayPort/VGA
Connector on First End Details
(1) DisplayPort DisplayPort 1.2 Digital Audio/Video Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P134-000-VGA-V2
Zoro #
G714879166
UPC #
37332187567
Country of Origin
Viet Nam

Details

Item
Video Adapter
Color
Black
Features
Molded
Maximum Resolution Supported
1920 x 1200
Adapter Type
DisplayPort/VGA
Connector on First End Details
(1) DisplayPort DisplayPort 1.2 Digital Audio/Video Male
Environmentally Friendly
Yes
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x DisplayPort DisplayPort 1.2 Digital Audio/Video Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.