
DISPLAYPORT TO VGA ADAPTER CON
Mfr # P134-06N-VGA-BP
Zoro # G416040659
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6 in
Connection A
1 x DisplayPort 1.1a Digital Audio/Video - Male
Finish
Nickel
Material
ABS
Features
Eyefinity Technology, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134-06N-VGA-BP
Zoro #
G416040659
UPC #
37332237712
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Connection A
1 x DisplayPort 1.1a Digital Audio/Video - Male
Finish
Nickel
Material
ABS
Features
Eyefinity Technology, Active
Color
Black
Item
Video Cable
Supported Resolution
1920 x 1200
Device Supported
PC, Video Device, Notebook, Chromebook, Computer, TV, Projector, Graphics Card, MacBook, Monitor
Cable Type
DisplayPort/VGA
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.