
DISPLAYPORT TO VGA / DVI / HDMI 4K X 2K ADAPTER CONVERTER
Mfr # P136-06N-HDV-4K
Zoro # G714883576
product price:Â $44.65
/eaKey Features
Cable Type
DVI/DisplayPort/HDMI/VGA
Color
Black
Cable Length
6 in
Includes
Owner's Manual
Supported Resolution
3840 x 2160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P136-06N-HDV-4K
Zoro #
G714883576
UPC #
37332190840
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Cable Type
DVI/DisplayPort/HDMI/VGA
Color
Black
Item
A/V Cable
Includes
Owner's Manual
Supported Resolution
3840 x 2160
Package Contents
P136-06N-HDV-4K DisplayPort/HDMI/DVI/VGA Audio/Video Cable, Owner's Manual
Device Supported
Notebook, Projector, Monitor, Tablet, TV, Audio/Video Device
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) DVI (Dual-Link) Digital Video - Female, (1) 15-pin HD-15 - Female, (1) HDMI Digital Audio/Video - Female
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.