
DISPLAYPORT USB SERVER INTERFACE W/VIRTUAL MEDIA & CAC B064 KVMS
Mfr # B055-001-UDP
Zoro # G714936456
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
USB
Yes
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B055-001-UDP
Zoro #
G714936456
UPC #
37332198099
Country of Origin
Taiwan, Province of China
Details
Item
KVM Console/Extender
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
USB
Yes
DisplayPort
Yes
Number of Network (RJ-45) Ports
1
Maximum Operating Distance
164.04 ft
Number of Computers Supported
1
Mount Type
External
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.