
DISPLAYPORT VGA ACTIVE ADAPTER
Mfr # P581-006-VGA-V2
Zoro # G916048339
product price: $33.99
/eaKey Features
Cable Type
DisplayPort/VGA
Device Supported
Monitor, Projector, Graphics Card, Video Device, TV
Features
Eyefinity Technology, EMI/RF Protection, Active, Molded, Strain Relief
Supported Resolution
1920 x 1200
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P581-006-VGA-V2
Zoro #
G916048339
UPC #
37332191939
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
DisplayPort/VGA
Device Supported
Monitor, Projector, Graphics Card, Video Device, TV
Features
Eyefinity Technology, EMI/RF Protection, Active, Molded, Strain Relief
Supported Resolution
1920 x 1200
Environmentally Friendly
Yes
Item
Video Cable
Finish
Nickel
Connection B
1 x 15-pin HD-15 - Male
Shielded
Yes
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.