Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docking Station, 1 GBps

  • Mfr # U442-DOCK5-GY

  • Zoro # G416556969


product price: $64.59
/ea

Key Features

Maximum Power Supply Wattage
100 W
Number of USB 3.0 Ports
3
Thunderbolt
Yes
USB Type-C
Yes
Includes
U442-DOCK5-GY Docking Station Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK5-GY
Zoro #
G416556969
UPC #
037332241016
Country of Origin
Viet Nam

Dimensions

Width
4.13 in
Height
0.51 in
Depth
1.93 in

Details

Maximum Power Supply Wattage
100 W
Number of USB 3.0 Ports
3
Thunderbolt
Yes
USB Type-C
Yes
Includes
U442-DOCK5-GY Docking Station Owner's Manual
For Use With
Google Pixel Smartphone Google Chromebook Apple Notebooks: Macbook Macbook Pro
Energy Star
Yes
HDMI
Yes
Connectivity Technology
Wired
Item
Docking Station
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Compatible Devices
Tablet, Notebook, Smartphone
Interfaces
USB Type C

Description

Laptop Docking Stations and Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.