Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docking Station, 1 GBps

  • Mfr # U442-DOCK5D-GY

  • Zoro # G716557048


product price: $140.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Compatible Devices
Tablet, Smartphone, Notebook
Includes
U442-DOCK5D-GY Docking Station USB 3.1 Gen 2 Type-C Cable (M/M), 3 ft. Owner's Manual
Height
0.55 in
Width
4.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK5D-GY
Zoro #
G716557048
UPC #
037332241023
Country of Origin
Viet Nam

Dimensions

Height
0.55 in
Width
4.96 in
Depth
2.44 in

Details

Item
Docking Station
HDMI
Yes
Compatible Devices
Tablet, Smartphone, Notebook
Includes
U442-DOCK5D-GY Docking Station USB 3.1 Gen 2 Type-C Cable (M/M), 3 ft. Owner's Manual
Maximum Power Supply Wattage
100 W
Environmentally Friendly
Yes
USB Type-C
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of USB 3.0 Ports
3
For Use With
Google Pixel Smartphone Google Chromebook Apple Notebooks: Macbook Macbook Pro
Interfaces
USB Type C
Thunderbolt
Yes
USB Type-C Detail
USB-C Data/PD Charge

Description

Laptop Docking Stations and Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.