
DP HDMI OVER CAT6 EXTENDER KIT
Mfr # B127A-1A1-FDFH
Zoro # G312126822
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Number of HDMI Inputs
1
Package Contents
Transmitter, Receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual
Transmitter Depth
3.38"
Transmitter Width
7"
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B127A-1A1-FDFH
Zoro #
G312126822
UPC #
37332263957
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Depth
3.38"
Transmitter Width
7"
Transmitter Height
11.50"
Receiver Height
11.50"
Receiver Width
7"
Receiver Depth
3.38"
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.