Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DP TO HDMI CAT6 EXTENDER KIT

  • Mfr # B127U-002-PDPH2

  • Zoro # G712126514


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Receiver Depth
2.95"
Maximum Operating Distance
229.99 ft
Package Contents
(1) Transmitter (2) Receivers Owner's Manual
Transmitter Height
0.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-002-PDPH2
Zoro #
G712126514
UPC #
37332281289
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
2.95"
Transmitter Height
0.73"
Transmitter Width
1.85"
Transmitter Depth
2.95"
Receiver Height
0.73"
Receiver Width
1.85"

Details

Environmentally Friendly
Yes
Maximum Operating Distance
229.99 ft
Package Contents
(1) Transmitter (2) Receivers Owner's Manual
Media Type Supported
Twisted Pair
Number of Input Devices Supported
1
DisplayPort
Yes
Number of Output Devices Supported
2
Maximum Video Resolution
3840 x 2160
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
6
Graphics Modes
4K
Number of HDMI Outputs
2
Number of USB Ports
6
USB
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
HDMI Out
Yes
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.