Zoro Homepage

Dual DisplayPort Cable, DMS-59, M, 2xF, 1ft

  • Mfr # P576-001-DP

  • Zoro # G5193679


product price: $12.55
/ea

Key Features

Cable Type
DMS-59/DisplayPort
Cable Length
1 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P576-001-DP
Zoro #
G5193679
UPC #
037332182524
Country of Origin
China

Dimensions

Cable Length
1 ft
Length
1 ft.

Details

Cable Type
DMS-59/DisplayPort
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
A/V Cable
Features
Molded
Connector Type
Male to Female
For Use With
DMS-59 Video Cards Including Nvidia, Matrox, HP, PNY, and ATI
Environmentally Friendly
Yes
Conductor Material
Copper
Connection B
2 x DisplayPort Digital Audio/Video - Female
Connection A
1 x DMS-59 Video - Male
Connector Plating
Gold
Device Supported
Audio/Video Device, Digital Video Recorder

Description

Dual DisplayPort Cable,DMS-59,M,2xF,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.