Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual DVI-Cat5/6 Extender, Up to 200ft, 2

  • Mfr # B140-002-DD

  • Zoro # G5189941


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
(2) DVI-I DUAL-LINK (Female) (WIRED TO DVI-D SINGLE-LINK); (2) RJ45 (Female)
Jacket Color
Black
Cable Type
DVI
Number of Ports
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B140-002-DD
Zoro #
G5189941
UPC #
037332177513
Country of Origin
Taiwan, Province of China

Dimensions

AC Power Adapter Cord Length (ft.)
4.5

Details

Item
Video Extender Receiver
Connector Type - Patch Cord
(2) DVI-I DUAL-LINK (Female) (WIRED TO DVI-D SINGLE-LINK); (2) RJ45 (Female)
Jacket Color
Black
Cable Type
DVI
Number of Ports
2
Color
Black
Network (RJ-45)
Yes
Number of Output Devices Supported
4
Connectivity Technology
Wireless
Maximum Operating Distance
200 ft
Product Name
DVI Over Cat5 Dual Display Extender / Splitter
Form Factor
Rack-mountable, Pole-mountable, Wall Mountable
Package Contents
DVI Over Cat5 Dual Display Extender / Splitter, External Power Adapter ( Input: 100-240V, 50/60Hz, 0.5A Output: 5V, 2A ), Mounting Hardware, Owner's Manual
Media Type Supported
Twinaxial
Number of Input Devices Supported
2
Maximum Video Resolution
1920 x 1080
Number of DVI Inputs
2
TAA Compliant
Yes
Certifications & Standards
TAA
DVI In
Yes
Twisted Pair Cable Standard
Category 6
Product Type
Video Extender Receiver
Number of Network (RJ-45) Ports
4
Daisy Chain
Yes
Graphics Modes
Full HD
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Max Supported Video Resolution
1920 x 1080 (1080p) @ 60Hz
Other Tripp Lite product used to extend range
B140-110
Operating Temperature Range
32° to 104°F (0° to 40°C)
Host Connector
HD15 (FEMALE)
DC Barrel Plug
OD: 5.5 x 2.1 x 7.5mm, Positive Pin, Negative Sleeve
AC Plug Type
NEMA 1-15P
Max 720P Range (ft)
150
Transmitter Video Input
DVI-I
Form Factor/Mounting Options
Box; Wall-mount
Maximum Signal Range (ft)
200
Max 1600 x 1200 Range (ft)
150
Product Compliance
FCC (USA); Trade Agreements Act (TAA)
Max 1280 x 720 (720p) Range (ft)
150
Technology
DVI; Cat5/5e; Cat6
Transmitter - Number of Video Outputs
2
Recommended Cabling
N202-Series Cat6 Patch Cable
Consumer Electronics Control (CEC) Supported
Yes
Max 1440 x 900 Range (ft)
150
Side B - Connector 1
(4) RJ45 (FEMALE)
Max 480P Range (ft)
200
Side A - Connector 1
(2) DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK)
3D Video Supported
Yes
Max 1080P Range (ft)
150
Max 1920 x 1080 (1080p) Range (ft)
150
AC Power Adapter Plug(s)
NEMA 1-15P North America
Max 480i Range (ft)
200
Power Source Type
AC Adapter
RS-232 Serial Extension Support
No
Range Extension using other Tripp Lite product
175 ft. @ 1024 x 768 XGA 125 ft. @ 1920 x 1080 UXGA
Power Over Cable (PoC) Support
No
Max 800 x 600 Range (ft)
200
Included Mounting Accessories
Wallmount
LED Indicators
RJ45: Green (Connection), Orange (Data Transmission)
Housing
Metal
Input x Output
1 x 2
Built-In Equalizer
No
AC Power Adapter Input Specs (V / Hz / A)
100-240V / 50/60Hz / 0.5A
Max 1024 x 768 Range (ft)
200
EDID Compatible
Yes
Package Includes
B140-002-DD Extender / Splitter Transmitter Unit;External Power Supply with NEMA 1-15P Plug ( Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A );Mounting Hardware;Owner's Manual
MST Support
No
Max 1080i Range (ft)
150
IR Remote Extension Support
No
Relative Humidity
0% to 85%, Non-Condensing
External Power Supply Certifications
FCC; PSE; TUV; UL; cUL
AC Adapter
Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A
AC Power Adapter Output Specs (V / A)
5V / 2A
Number of Displays
2
Max 640 x 480 Range (ft)
200
Power Source
Unit (Included)
Base Unit Connectivity Technology
Wireless
Environmentally Friendly
Yes
Standards
TAA
Includes
DVI Over Cat5 Dual Display Extender / SplitterExternal Power Adapter ( Input: 100-240V, 50/60Hz, 0.5A Output: 5V, 2A )Mounting HardwareOwner's Manual

Description

Dual DVI-Cat5/6 Extender,Up to 200ft,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.