Zoro Homepage
This item is Discontinued.
Tripp Lite Dual Full Motion Flex Arm, 13" to 27" DDR1327SDFC

Dual Full Motion Flex Arm, 13" to 27" (Discontinued)

  • Mfr # DDR1327SDFC
  • Zoro # G5195009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR1327SDFC
Zoro #
G5195009
UPC #
037332184863
Country of Origin
China

Dimensions

Height
20.1"
Width
33.6"
Depth
4.5"

Details

Item
Desk Mount,Full-Motion,Dual,13-27"
Color
Black Powder Coat
Material
Steel
Features
Flexible Arm, Swivel, Scratch Resistant, Cable Management, Rotate, Adjustable, Tilt, Ergonomic
Product Type
Desk Mount
Compatibility
2 x Monitors

Description

Desk Mount,Full-Motion,Dual,13-27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.