Zoro Homepage

Dual Monitor Display Mount, 10" to 26" Screen

  • Mfr # DCPU1

  • Zoro # G5195130


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Color
Gray
Load Capacity
40 lb
Material
Metal, Steel
Features
Adjustable, Durable
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPU1
Zoro #
G5195130
UPC #
037332181671
Country of Origin
China

Details

Item
Wall Mount
Color
Gray
Load Capacity
40 lb
Material
Metal, Steel
Features
Adjustable, Durable
Green Environmental Attribute
Environmentally Friendly
Includes
CPU / Desktop Computer Mount, Mounting Hardware, Owner's Manual, 1 x Protective Foam Block, 12 x Protective Foam Discs
Product Type
Wall Mount
Device Supported
Desktop Computer, CPU
Maximum Load Capacity
40 lb

Description

Display Mount,CPU/Computer,Desk,Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.