Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Monitor Display Mount, 13" to 26" Screen

  • Mfr # DDR1326SD

  • Zoro # G5195045


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Load Capacity
60 lb
Material
Metal
Mounting
Desktop
Includes
Dual Full-Motion Desk Mount for 13" to 26" Flat-Screen Displays, Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR1326SD
Zoro #
G5195045
UPC #
037332183477
Country of Origin
China

Dimensions

Max. Screen Size Supported
26 in
Min. Screen Size Supported
13 in

Details

Item
Display Mount,Dual Monitor,13-26"
Color
Silver, Black
Load Capacity
60 lb
Material
Metal
Mounting
Desktop
Includes
Dual Full-Motion Desk Mount for 13" to 26" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Features
Swivel, Durable, Cable Management, Scratch Resistant, Tilt, Rotate
Green Environmental Attribute
Environmentally Friendly
Display Type
LCD, Flat Panel
Product Type
Monitor Stand
Number of Displays Supported
2
VESA Mount Standard
100 x 100, 75 x 75

Description

Display Mount,Dual Monitor,13-26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.