
DUAL-PORT USB CAR CHARGER FOR TABLETS AND CELL PHONES WITH QUALCOMM QUICK CHARGE
Mfr # U280-C02-S-QC3
Zoro # G414909279
product price:Â $13.59
/eaKey Features
Input Voltage
12 V DC
Output Voltage
12 V DC, 9 V DC, 5 V DC
Maximum Output Current
0.125
Device Supported
Tablet PC, USB Device, MP3 Player, Mobile Phone, e-book Reader
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U280-C02-S-QC3
Zoro #
G414909279
UPC #
37332197399
Country of Origin
Viet Nam
Details
Item
Auto Adapter
Input Voltage
12 V DC
Output Voltage
12 V DC, 9 V DC, 5 V DC
Maximum Output Current
0.125
Device Supported
Tablet PC, USB Device, MP3 Player, Mobile Phone, e-book Reader
Environmentally Friendly
Yes
USB
Yes
Max. Output Current
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.