Shop TRIPP LITE
See all product information
Create Account
Dual-Port USB Car Charger with PD Charging - USB Type C (27W) & USB Type A (5V 1A/5W), UL 2089
- Mfr # U280-C02-C1A1
- Zoro # G914909731
product price:Â
$
24.49
/ea
Key Features
Overall Height
1.2 in
Overall Width
2.7 in
Overall Depth
1.2 in
Output Voltage
3.6V DC, 5V DC, 6.5V DC, 9V DC, 12V DC
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-C02-C1A1
- Zoro #
- G914909731
- UPC #
- 37332224767
- Country of Origin
- Viet Nam
- Item
- Auto Adapter
- Output Voltage
- 3.6V DC, 5V DC, 6.5V DC, 9V DC, 12V DC
- Environmentally Friendly
- Yes
- Device Supported
- MP3 Player, USB Type C Device, Tablet PC, USB Device, Camera, e-book Reader, Smartphone, Mobile Device
- Compatibility
- Compatible with Apple, Android, Windows and Amazon devices with USB-C
- USB
- Yes
- Maximum Output Current
- 0.125
- Max. Output Current
- 3 A
Dimensions
- Overall Height
- 1.2 in
- Overall Width
- 2.7 in
- Overall Depth
- 1.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.