Shop TRIPP LITE
See all product information
Create Account
Dual USB Car Charger with Quick Charge 2.0 Technology and Coiled 6-ft. Cable, White
- Mfr # U280-C02-S-M6
- Zoro # G004968297
product price:Â
$
24.79
/ea
Key Features
USB
Yes
Output Voltage
9 V DC, 5 V DC, 12 V DC
Input Voltage
12 V DC
Maximum Output Current
2.40 A
Product Type
Auto Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-C02-S-M6
- Zoro #
- G004968297
- UPC #
- 37332196309
- Country of Origin
- China
- USB
- Yes
- Output Voltage
- 9 V DC, 5 V DC, 12 V DC
- Input Voltage
- 12 V DC
- Maximum Output Current
- 2.40 A
- Product Type
- Auto Adapter
- Compatible Devices
- MP3 Player, Mobile Phone, USB Device, e-book Reader, Tablet PC
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.