Zoro Homepage

Duplex Multimode 62.5/125 Fibe, N310-30M

  • Mfr # N310-30M

  • Zoro # G6251078


product price: $45.35
/ea

Key Features

Color
Orange
Material
Polyvinyl Chloride (PVC) - Jacket
Cable Length
98.40 ft
Product Type
Network Cable
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N310-30M
Zoro #
G6251078
UPC #
37332135070
Country of Origin
China

Dimensions

Cable Length
98.40 ft

Details

Color
Orange
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable
Cable Type
Fiber Optic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.