Zoro Homepage

Duplex Multimode Fiber Coupler, LC/LC

  • Mfr # N455-000

  • Zoro # G5411351


product price: $12.29
/ea

Key Features

Color
Light Gray
Adapter Type
Fiber Optic
Number of Fibers
2
Side A - Connector 1
LC DUPLEX (FEMALE)
Side B - Connector 1
LC DUPLEX (FEMALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N455-000
Zoro #
G5411351
UPC #
037332115652
Country of Origin
China

Details

Item
Duplex Multimode Fiber Coupler,LC/LC
Color
Light Gray
Adapter Type
Fiber Optic
Number of Fibers
2
Side A - Connector 1
LC DUPLEX (FEMALE)
Side B - Connector 1
LC DUPLEX (FEMALE)
Technology
Multimode
Product Name
Duplex Fiber Coupler
Product Material
Plastic
Connector on Second End Details
2 x LC Network Female
Additional Information
For 62.5/125 or 50/125 multimode fiber
Product Type
Network Adapter
Package Contents
Duplex Fiber Coupler, Duplex LC to LC fiber optic coupler
Connector on First End Details
2 x LC Network Female
Package Includes
Duplex LC to LC fiber optic coupler

Description

Duplex Multimode Fiber Coupler,LC/LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.