Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVI Cable, Y Split, VGA, DVI-D, HD15, 6"

  • Mfr # P564-06N-DV

  • Zoro # G5188447


product price: $20.59
/ea

Key Features

Cable Length
6"
Color
Black
Cable Type
DVI/VGA
Features
Supports Computer Video Resolutions Up To 1920 X 1200, And Hd Resolutions Up To 1080P (60Hz)
Connector Type
DVI-I Dual-Link Male to DVI-D Dual Link Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P564-06N-DV
Zoro #
G5188447
UPC #
037332181534
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Item
Video Cable
Color
Black
Cable Type
DVI/VGA
Features
Supports Computer Video Resolutions Up To 1920 X 1200, And Hd Resolutions Up To 1080P (60Hz)
Connector Type
DVI-I Dual-Link Male to DVI-D Dual Link Female
Standards
RoHS Compliant
Number of Cables
1
Conductor Material
Copper
Cable Characteristic
Splitter Cable
Connection B
1 x 15-pin HD-15 - Female, 1 x DVI-D (Dual-Link) Digital Video - Female
Device Supported
Monitor, Video Device
Connection A
1 x DVI-I Digital Video - Male
Environmentally Friendly
Yes

Description

DVI Cable,Y Split,VGA,DVI-D,HD15,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.