Item
Video Extender Transmitter/Receiver
Connector Type - Patch Cord
DVI-I DUAL-LINK (Female) (WIRED TO DVI-D SINGLE-LINK); RJ45 (Female); DVI-I DUAL-LINK (Female) (WIRED TO DVI-D SINGLE-LINK); RJ45 (Female)
Connectivity Technology
Wired
Maximum Video Resolution
1920 x 1080
Twisted Pair Cable Standard
Category 6
Package Contents
B140-1P1-WP-1 Local Wallplate, B140-1P1-WP-1 Remote Wallplate, Wallplate Screws, Owner'S Manual
Maximum Operating Distance
100 ft
Number of Output Devices Supported
1
Product Type
Video Extender Transmitter/Receiver
Number of Input Devices Supported
1
Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Product Name
DVI over Cat5 / Cat6 Extender, Video Transmitter and Receiver, 1920x1080 at 60Hz
Maximum Signal Range (ft)
100
Max 1024 x 768 Range (ft)
100
Technology
DVI; Cat5/5e; Cat6
Side A - Connector 1
DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK)
Side A - Connector 2
RJ45 (FEMALE)
Max Supported Video Resolution
1920 x 1080 (1080p) @ 60Hz
Receiver - Number of Video Outputs
1
Transmitter Video Input
DVI-I (Dual Link) Wired to DVI-D (Single Link)
Transmitter - Number of Video Outputs
1
Max 800 x 600 Range (ft)
100
Max 1600 x 1200 Range (ft)
100
Maximum Signal Range Details
75 ft @ 1024 x 768 XGA
50 ft @ 1920 x 1080 UXGA
Max 640 x 480 Range (ft)
100
Side B - Connector 2
RJ45 (FEMALE)
Receiver/Transceiver Video Output
DVI-I (Dual Link) Wired to DVI-D (Single Link)
Power Over Cable (PoC) Support
No
Max 1280 x 720 (720p) Range (ft)
50
Form Factor/Mounting Options
Wallplate
Product Compliance
CE (Europe); FCC (USA); Trade Agreements Act (TAA)
Side B - Connector 1
DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK)
Other Tripp Lite product used to extend range
B140-110
RS-232 Serial Extension Support
No
Max 1440 x 900 Range (ft)
100
Range Extension using other Tripp Lite product
175 ft. @ 1024 x 768 XGA 125 ft. @ 1920 x 1080 UXGA
Relative Humidity
0% to 85%, Non-Condensing
Host Connector
DVI-I DUAL LINK (FEMALE)
Package Includes
B140-1P1-WP-1 local wallplate;B140-1P1-WP-1 remote wallplate;Wallplate screws;Owner's manual
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Operating Temperature Range
32° to 104°F (0° to 40°C)
Recommended Cabling
N202-Series Cat6 Patch Cable
IR Remote Extension Support
No
Max 1920 x 1080 (1080p) Range (ft)
50
Consumer Electronics Control (CEC) Supported
Yes
Environmentally Friendly
Yes
Base Unit Connectivity Technology
Wired
Includes
B140-1P1-WP-1 Local WallplateB140-1P1-WP-1 Remote WallplateWallplate ScrewsOwner'S Manual