
DVI-D TO DVI-D SINGLE-LINK TMDS MONITOR CABLE M/M 1080P 20FT
Mfr # P561-020
Zoro # G014885478
product price:Â $34.75
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Color
Black
Data Transfer Rate
5 Gbit/s
Cable Length
20 ft
Cable Type
DVI-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P561-020
Zoro #
G014885478
UPC #
37332203557
Country of Origin
China
Dimensions
Cable Length
20 ft
Details
Green Environmental Attribute
Environmentally Friendly
Color
Black
Data Transfer Rate
5 Gbit/s
Cable Type
DVI-D
Contact Plating
Gold
Item
Video Cable
Shielding
Yes
Device Supported
TV, Video Device, Monitor, Projector, Notebook
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Supported Resolutions
1920 x 1200
Features
EMI/RF Protection, Molded, Corrosion Resistant, Flexible, Strain Relief
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.