Zoro Homepage

DVI Dual Cable, Left Plug, DVI-D M/M, 1ft

  • Mfr # P562-001-45L

  • Zoro # G5188508


product price: $19.19
/ea

Key Features

Cable Type
DVI
Cable Length
1 ft
Color
Black
Conductor Material
Copper
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P562-001-45L
Zoro #
G5188508
UPC #
037332131072
Country of Origin
China

Dimensions

Cable Length
1 ft
Length
1 ft.

Details

Cable Type
DVI
Color
Black
Conductor Material
Copper
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG; RoHs Compliant
Item
DVI Dual Cable,Left Plug,DVI-D M/M,1ft
Features
Dual Link Digital Signaling For Transmission Speeds To 9.9Gbps
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Female
Shielded / Unshielded
Shielded

Description

DVI Dual Cable,Left Plug,DVI-D M/M,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.