DVI Dual Cable, TMDS, DVI-D M/M, 6ft
Mfr # P562-006
Zoro # G5188499
product price: $12.99
/eaKey Features
Cable Type
DVI
Cable Length
6 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P562-006
Zoro #
G5188499
UPC #
037332120649
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG; RoHs Compliant
Item
Video Cable
Features
Dual Link Digital Signaling For Transmission Speeds To 9.9Gbps
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Female
Shielded / Unshielded
Shielded
Product Type
Video Cable
Compatibility
Flat Panel Display, Digital CRT Display, Projector, HDTV, Monitor
Cable Characteristic
Extension Cable
Connection A
1 x 24-pin DVI-D Digital Video - Male
Connection B
1 x 24-pin DVI-D Digital Video - Female
Conductor Material
Copper
Package Contents
DVI Dual Link Extension Cable, DVI Dual Link Extension TMDS cable - DVI-D, M/F, 6'
Description
DVI Dual Cable,TMDS,DVI-D M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.