DVI Dual Link Cable, Analog, DVI-D M/M, 6ft
Mfr # P560-006-DLI
Zoro # G5193706
product price: $14.55
/eaKey Features
Cable Type
DVI
Cable Length
6 ft
Color
Black
Number of Cables
1
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-006-DLI
Zoro #
G5193706
UPC #
037332181503
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Yes
Standards
DVI DDWG
Item
Video Cable
For Use With
Flat Panel Displays, Digital CRT Displays and Projectors
Connector Type
Male to Male
Features
Molded, EMI/RF Protection, Strain Relief
Shielded / Unshielded
Shielded
Material
Foil - Shielding
Shielding Material
Foil
Connection B
1 x DVI-I (Dual-Link) Digital Video - Male
Data Transfer Rate
9.9-Gbit/s
Device Supported
Flat Panel Display, Monitor, Projector, Video Device, MAC, PC
Environmentally Friendly
Yes
Conductor Material
Copper
Maximum Resolution
2520 x 1600
Connector Plating
Gold
Connection A
1 x DVI-I (Dual-Link) Digital Video - Male
Description
DVI Dual Link Cable,Analog,DVI-D M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.