
DVI Dual Link Cable, TMDS, DVI-D M/M, 100ft
Mfr # P560-100
Zoro # G5188657
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Cable Type
DVI
Cable Length
100 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-100
Zoro #
G5188657
UPC #
037332131065
Country of Origin
China
Dimensions
Cable Length
100 ft
Length
100 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
RoHS
Item
Video Cable
For Use With
Dual or Single Link TMDS specified equipment,Flat Panel Displays, Digital CRT Displays and Projectors
Connector Type
Male to Male
Features
Molded
Shielded / Unshielded
Shielded
Product Type
Video Cable
Conductor Material
Copper
Connection B
1 x DVI-D Digital Video - Male
Connection A
1 x DVI-D Digital Video - Male
Environmentally Friendly
Yes
Package Contents
DVI Dual Link TMDS Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 100'
Description
DVI Dual Link Cable,TMDS,DVI-D M/M,100ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.