Zoro Homepage

DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft

  • Mfr # P560-025

  • Zoro # G5188681


product price: $42.79
/ea

Key Features

Cable Type
DVI
Cable Length
25 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560-025
Zoro #
G5188681
UPC #
037332138804
Country of Origin
China

Dimensions

Cable Length
25 ft
Length
25 ft.

Details

Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG
Item
Video Cable
Connector Type
Male to Male
Features
Molded
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Shielded / Unshielded
Shielded
Product Type
Video Cable
Connection A
1 x DVI-D Digital Video - Male
Conductor Material
Copper
Connection B
1 x DVI-D Digital Video - Male
Package Contents
DVI-D Dual Link TMDS Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 25'

Description

DVI Dual Link Cable,TMDS,DVI-D M/M,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.