DVI Dual Link Cable, TMDS, DVI-D M/M, 30ft
Mfr # P560-030
Zoro # G5188675
product price: $66.15
/eaKey Features
Cable Type
DVI
Cable Length
30 ft
Color
Black
Number of Cables
1
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-030
Zoro #
G5188675
UPC #
037332185983
Country of Origin
China
Dimensions
Cable Length
30 ft
Length
30 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Yes
Standards
DVI DDWG; RoHs Compliant
Item
Video Cable
Connector Type
Male to Male
For Use With
Digital CRT displays, Flat Panel Displays, HDTV and Projectors
Features
Molded
Shielded / Unshielded
Shielded
Product Type
Video Cable
Material
Foil - Shielding
Connector Plating
Gold
Connection B
1 x DVI-D (Dual-Link) Digital Video - Male
Maximum Resolution
2560 x 1600
Environmentally Friendly
Yes
Connection A
1 x DVI-D (Dual-Link) Digital Video - Male
Device Supported
Projector, Monitor, TV, Video Device
Conductor Material
Copper
Description
DVI Dual Link Cable,TMDS,DVI-D M/M,30ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.